Bristol Syrup Co. No.16 Strawberry Shrub 750ml

Bristol Syrup Co. No.16 Strawberry Shrub 750ml

Order Code: ZT4876666S

£15.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Bristol Syrup Co. No. 16 Strawberry Shrub balances juicy, jammy strawberry with cider and apple balsamic vinegars and a hint of black pepper to create a deep complex flavour. Both sweet and sharp, it complements dark spirits beautifully. Try it in a stirred drink for a less serious, fruity twist. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Strawberry Juice from Concentrate (10%), Cider Vinegar, Apple Balsamic Vinegar, Natural Flavouring, Acids: Citric Acid, Malic Acid, Fruit & Vegetable Concentrates: Black Carrot & Elderberry, Black Pepper Extract. Nutritional Info (per 100ml) : Energy: 1298kj/306kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 72. 7g, of which sugars: 72. 6g, Fibre: 0g, Protein: 0. 1g, Salt: 0. 027g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.16 Strawberry Shrub 750ml
  • Volume
    750ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome