Bristol Syrup Co. No.19 Disco Grenadine Syrup 750ml

Bristol Syrup Co. No.19 Disco Grenadine Syrup 750ml

Order Code: ZT4876633S

£10.99 Inc VAT (0%)


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Bristol Syrup Co. No. 19 Disco Grenadine Syrup is the livelier sibling of their classic grenadine syrup. Made to put a fresh berry kick in your fun-seeking drinks, it mixes sweet pomegranate with juicy raspberry for a zesty citrus flavour. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Fruit juices from concentrate 14% (raspberry 10%, pomegranate 4%), Natural flavouring, Fruit & vegetable concentrates: black carrot and elderberry, Acid: citric acid. Nutritional Info (per 100ml) : Energy: 1428kj/336kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 82. 2g, of which sugars: 82g, Fibre: 0g, Protein: 0g, Salt: 0. 04g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.19 Disco Grenadine Syrup 750ml
  • Product Type
    Grenadine Syrup
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome