Bristol Syrup Co. No.2 Simple Syrup 2 1 750ml

Bristol Syrup Co. No.2 Simple Syrup 2 1 750ml

Order Code: ZT4876530S

£13.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. The most important of all bar syrups, this Bristol Syrup Co. No. 1 Simple Syrup mixes with everything and is the perfect sweetener in most classic sours and highballs. With a simple 2:1 sugar-to-water ratio, it's great for a range of cocktails, including the classic Daiquiri and Mojito. Ingredients - Sugar, Water, Preservative: Potassium Sorbate, Acidity Regulator: Citric Acid. Nutritional Info (per 100ml) : Energy: 1511kj/356kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 88. 9g, of which sugars: 88. 9g, Fibre: 0g, Protein: 0g, Salt: 0. 276g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.2 Simple Syrup 2 1 750ml
  • Product Type
    Simple Syrup
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome