Bristol Syrup Co. No.21 Ginger Syrup 750ml

Bristol Syrup Co. No.21 Ginger Syrup 750ml

Order Code: ZT4876660S

£10.99 Inc VAT (0%)


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Whether you like stirred down and serious or long and fruity, there's a ginger cocktail to suit all tastes. This Bristol Syrup Co. No. 21 Ginger Syrup contains real ginger and was created to complement your drinks whatever the style. Made with real ginger, it plays brilliantly with dark spirits, adding a splash of warmth and depth. Try it in a Penicillin or maybe a Dark & Stormy. Naturally coloured it contains no artificial preservatives either. Ingredients - Sugar, Water, Natural Ginger Flavouring, Acid: Citric Acid, Stabiliser: Acacia Gum, Coconut Oil, Colour: Plain Caramel. Nutritional Info (per 100ml) : Energy: 1310kj/303kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 75. 7g, of which sugars: 75. 7g, Fibre: 0. 1g, Protein: 0g, Salt: 0. 03g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.21 Ginger Syrup 750ml
  • Volume
    750ml
  • Product Type
    Ginger Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome