Bristol Syrup Co. No.25 Disco Bubblegum Syrup 750ml

Bristol Syrup Co. No.25 Disco Bubblegum Syrup 750ml

Order Code: ZT4876744S

£18.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Bristol Syrup Co. No. 25 Disco Bubblegum Syrup is the perfect addition to your party drinks. It's sweet, it's fruity and of course it's bursting with bubblegum flavour. Traditional tutti-frutti stands front and centre, with hints of berry dancing in the background. This fun-seeking syrup pairs best with white spirits and fruity cocktails. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Natural Flavouring, Natural Raspberry Flavouring, Stabiliser: Acacia Gum. Nutritional Info (per 100ml) : Energy: 1323kj/316kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 77g, of which sugars: 77g, Fibre: 0. 1g, Protein: 0g, Salt: 0. 04g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.25 Disco Bubblegum Syrup 750ml
  • Volume
    750ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome