Bristol Syrup Co. No.3 Demerara Syrup 750ml

Bristol Syrup Co. No.3 Demerara Syrup 750ml

Order Code: ZT4876481S

£13.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Made with real Mauritian sugar, this Bristol Syrup Co. No. 3 Demerara Syrup takes your whisky and aged rum cocktails to the next level by adding depth and complexity as well as sweetness. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Demerara Sugar, Water, Acidity Regulator: Citric Acid, Colour: Plain Caramel, Preservative: Potassium Sorbate. Nutritional Info (per 100ml) : Energy: 1041kj/245kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 61. 6g, of which sugars: 61. 6g, Fibre: 0g, Protein: 0g, Salt: 0. 1191g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.3 Demerara Syrup 750ml
  • Volume
    750ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome