Chilli Syrup 1L Bottle

Chilli Syrup 1L Bottle

Order Code: ZT4870258SCopy

£10.99 Inc VAT (0%)

Currently unavailable

Description

Made with real chilli and British sugar, Sweetbird chilli syrup is a natural and delicious way to add a touch of heat to your favourite drinks. Whether you're making a hot chocolate or a smoothie, a few pumps of Sweetbird Chilli syrup will take your drink to the next level. The smoky flavour of the chilli pairs perfectly with dark chocolate, while the fruity notes complement rich berries and tropical fruits. Whether you're a fan of mild warmth or a lover of intense heat, this chilli syrup can be customised to suit your unique taste preferences. And with just two pumps for a mild warming sensation and three pumps for a real spice kick, you can customise drinks to your own taste. Ingredients - Sugar, Water, Natural flavouring, Natural Chilli Flavouring, Fruit and vegetable concentrates: black carrot and elderberry, Acidity regulator: Citric Acid, colour: plain caramel. Nutritional Info (per 100ml) : Energy: 1431kj/342kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 85. 5g, of which sugars: 85. 4g, Fibre: 0g, Protein: 0g, Salt: 0. 3g.

See full description
Specifications for Chilli Syrup 1L Bottle
  • Volume
    1L
  • Product Type
    Chilli Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome