Coconut Creative Syrup 1L

Coconut Creative Syrup 1L

Order Code: ZT4853308S

£10.49 Inc VAT (0%)
£10.994.5% off


Description

Sweetbird's subtly sweet and smooth coconut flavoured syrup contains real coconut and delivers a refreshing, tropical taste. A perfect partner for other tropical flavours such as lime and mango, it can also be used in chocolate frapps and milkshakes too. Sweetbird's creative collection of syrups allow you to be just that, creative. Add these specialist flavours to menus all year round or introduce them as guest flavours to generate a limited edition buzz. Create your own seasonal drinks such as pumpkin spice lattes for Halloween, eggnog hot chocolates for Christmas or a simple toffee apple latte for Bonfire Night. Ingredients: Glucose-fructose syrup, Sugar, Water, Flavouring, Natural coconut flavouring, stabiliser: ester gumNutritional Info (per 100ml) : Energy: 1504kj/354kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 87. 1g, of which sugars: 87. 1g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 3g.

See full description
Specifications for Coconut Creative Syrup 1L
  • Volume
    1L
  • Product Type
    Syrup
  • Flavour
    Coconut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome