Dragonfruit and Papaya Syrup 1L Bottle

Dragonfruit and Papaya Syrup 1L Bottle

Order Code: ZT4870239S

£9.99 Inc VAT (0%)


Description

The latest Sweetbird syrup is wonderfully bright pink and is also bursting with the tropical flavours of two unique and complementary fruits - dragon fruit and papaya. Dragon fruit, with its refreshingly delicate taste, is quintessentially tropical. If you are unfamiliar with the flavour, think of a cross between kiwi, pear and watermelon. Papaya (or paw-paws) are sweet and juicy, described as similar in flavour to cantaloupe melons. So, these are the perfect fruits to exquisitely pair together. This fruity flavour is delicious in ice-blended drinks such as granitas, frapps, iced teas or simple craft sodas. It also pairs well with all things white chocolateIt makes for some delicious mocktails and cocktail too! Ingredients - Sugar, Water, Lemon juice from concentrate (7%), Natural Flavourings, Fruit and vegetable concentrate; black carrot and elderberry, Acid: Citric acid. Nutritional Info (per 100ml) : Energy: 1324kj/312kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 77. 8g, of which sugars: 77. 2g, Fibre: 0g, Protein: 0g, Salt: 0. 04g.

See full description
Specifications for Dragonfruit and Papaya Syrup 1L Bottle
  • Volume
    1L
  • Colour
    Bright Pink
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome