Hazelnut Syrup 1L - Hazelnut Syrup, 1L Bottle

Hazelnut Syrup 1L - Hazelnut Syrup, 1L Bottle

Order Code: ZT4866109S

£10.39 Inc VAT (0%)


Description

Sweetbird have infused the sweet taste and nutty aroma of hazelnut to create a syrup which works beautifully with coffee and chocolate. Combine with other syrups to create any number of other drinks such as praline frapps or a fruit and nut hot chocolate. Ingredients: Glucose-fructose syrup, Water, Sugar, Flavouring (HAZELNUT), Colour: plain caramelNutrional Info (per 100ml) : Energy: 1379kj/324kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 81. 1g, of which sugars: 81. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 01g

See full description
Specifications for Hazelnut Syrup 1L - Hazelnut Syrup, 1L Bottle
  • Volume
    1L
  • Product Type
    Hazelnut Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome