Honeycomb Creative Syrup 1L

Honeycomb Creative Syrup 1L

Order Code: ZT4853291S

£10.39 Inc VAT (0%)


Description

Sweetbird have carefully blended delicious flavours of caramelised sugar with rich caramel notes to create a syrup reminiscent of a popular honeycomb chocolate bar. This syrup pairs perfectly with dark or white hot chocolates but also tastes great in coffees, steamers and indulgent frapp recipes. This syrup is part of the Sweetbird range of Creative syrups. With 13 syrups in the collection, these creative syrups allow you to be just that, creative. Add these specialist flavours to menus all year round or introduce them as guest flavours to generate a limited edition buzz. Ingredients: Sugar, Water, Natural flavouring, Colour: plain caramel, Acidity regulator: citric acidNutritional Info (per 100ml) : Energy: 1575kj/364kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 87. 5g, of which sugars: 87. 5g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g

See full description
Specifications for Honeycomb Creative Syrup 1L
  • Volume
    1L
  • Colour
    Plain Caramel
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome