Lemon Iced Tea Sugar-Free Syrup 1L

Lemon Iced Tea Sugar-Free Syrup 1L

Order Code: ZT4853522SCopy

£10.99 Inc VAT (0%)


Description

Sweetbird's lemon iced tea sugar-free syrup has a refreshing summer flavour, perfect for iced tea drinks. A one litre bottle makes 41 12oz drinks, better for the environment than multiple single use plastic bottles of leading ready to drink iced teas. It also works well made in advance in a large display jar to pour and serve to order. The new syrup brings the total of Sweetbird sugar-free iced tea syrups to three, sitting in the range with raspberry and top-selling peach. The syrup can also be used with Sweetbird's liquid frapp base to make ultra-refreshing and profitable, frozen sugar-free lemon iced tea. Ingredients: Water, Lemon juice from concentrate (4%), Acids: citric & malic acid, Flavourings, Black tea extract, Colour: plain caramel, Thickener: cellulose gum, Sweeteners: sucralose, steviol glycosides, Preservative: potassium sorbate. Nutritional Info (per 100ml) : Energy: 40kj/10kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 1. 0g, -sugars 0. 12g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 12g.

See full description
Specifications for Lemon Iced Tea Sugar-Free Syrup 1L
  • Colour
    Plain Caramel
  • Product Type
    Sugar-Free Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome