Orange Fruit Syrup 1L

Orange Fruit Syrup 1L

Order Code: ZT4853508SCopy

£10.39 Inc VAT (0%)


Description

Made with real fruit juice, this Sweetbird syrup uses plump and juicy oranges to create a mouth-wateringly tangy flavour. Use in hot and cold drinks such as St Clement's smoothies or orange hot chocolates. Sweetbird make syrups for all seasons, so these fruit syrups aren't just for cold drinks. They're perfect for banishing the cold as soothing winter warmers too such as delicious orange or raspberry hot chocolates or combined with smoothies to make hot fruit smoothie. Ingredients: Sugar, Water, Orange juice from concentrate (20 percent), Orange flavouring, Acid: citric acid, Fruit & vegetable concentrates: black carrot & elderberryNutritional Info (per 100ml) : Energy: 1328kj/313kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 76. 5g, of which sugars: 76. 3g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g

See full description
Specifications for Orange Fruit Syrup 1L
  • Colour
    Orange
  • Product Type
    Fruit Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome