Passionfruit & Lemon Iced Tea Syrup 1L

Passionfruit & Lemon Iced Tea Syrup 1L

Order Code: ZT4853545S

£10.39 Inc VAT (0%)


Description

Sweetbird's syrup recipe of lemon juice, passionfruit juice and real tea extract creates a tropical flavour that quenches thirsts and cleanses palates. Ingredients: Sugar, Water, Fruit juices from concentrate 10 percent (passionfruit 6 percent, lemon 4 percent), Acid: citric acid, Flavourings, Colour: plain caramel, Black tea extract. Nutritional Info (per 100ml) : Energy: 1389kj/327kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 81. 1g, -sugars 80. 1g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 05g.

See full description
Specifications for Passionfruit & Lemon Iced Tea Syrup 1L
  • Volume
    1L
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome