Premium Bubble Gum Syrup 700ml

Premium Bubble Gum Syrup 700ml

Order Code: ZT4864094SCopy

£9.99 Inc VAT (0%)


Description

Monin's bubblegum syrup transports consumers back in time to their childhood. Bubblegum was invented in Philadelphia in 1928. It was known as 'Dubble Bubble', the now iconic pink colour proved such a hit that samples sold out in the first day alone. Monin bubblegum syrup allows you to create endless novelty drinks including lemonades, frappes, cocktails and mocktails. Ingredients: Sugar, water, natural flavouring, acid- citric acid, emulsifiers- acacia gum, E445, colour- E163. Nutritional info (per 100ml) : Energy 325Kcal/1358Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 80. 1g, of which sugars: 80. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Premium Bubble Gum Syrup 700ml
  • Volume
    700ml
  • Product Type
    Bubble Gum Syrup
  • Colour
    Pink)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome