Premium Grenadine Syrup 1L

Premium Grenadine Syrup 1L

Order Code: ZT4877832S

£12.29 Inc VAT (20%)


Description

Add a splash of cherry and deep red colour to your most popular mixed drinks and cocktails with Finest Call Premium Grenadine Syrup. This syrup includes both pomegranate and cherry juices for a thicker consistency and a long-lasting vibrant colour. It also gives a lingering full flavour that will keep your customers asking for more. Not only is this syrup perfect for cocktail favourites like hurricanes and tequila sunrises, it's also ideal for non-alcoholic drinks like sodas and Shirley Temples. Finest Call Premium Syrups are crafted from the highest quality fruits, harvested at their peak ripeness to ensure the freshest flavour possible. Made with bartenders in mind, each bottle of Finest Call syrup is specially designed to reduce drips and keep your bar free of spills and messes. The long bottle neck and easy-pouring top ensure a perfect pour every time, while the closure cap solves the problem of storing unused portions. Ingredients - Water, sugar, pomegranate juice from concentrate, cherry juice from concentrate, acid: citric acid, preservative: potassium sorbate, colour: allura red ac, natural flavouring ADDITIVES. Nutritional Info (per 100ml) : Energy: 255. 42kj/kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 63. 87g, of which sugars: 63. 42g, Fibre: 0. 02g, Protein: 0. 04g, Salt: 0. 0g. Storage - Keep cool and away from direct sunlight, heat sources,

See full description
Specifications for Premium Grenadine Syrup 1L
  • Flavour
    Cherry
  • Product Type
    Grenadine Syrup
  • Volume
    1L
  • Pack Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome