Premium Pumpkin Spice Syrup 700ml

Premium Pumpkin Spice Syrup 700ml

Order Code: ZT4864118S

£9.99 Inc VAT (0%)


Description

Monin's pumpkin spice syrup captures the autumnal seasons perfectly with comforting notes of sweet pumpkin expertly blended with cloves and cinnamon. Suitable for vegans and vegetarians, it is perfect for adding an autumnal twist to iced teas, frappes, coffees, cocktails and mocktails. Ingredients: Sugar, water, natural pumpkin flavouring, natural flavouring, colour- E150a, natural cinnamon flavouring with other natural flavourings, natural clove flavouring, acid- citric acid. Pumpkin juice- 10%. Nutritional info (per 100ml) : Energy 327Kcal/1366Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 81. 2g, of which sugars: 80. 8g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Premium Pumpkin Spice Syrup 700ml
  • Product Type
    Syrup
  • Volume
    700ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome