Premium Salted Caramel Syrup 700ml

Premium Salted Caramel Syrup 700ml

Order Code: ZT4864220S

£10.29 Inc VAT (0%)


Description

Monin's salted caramel syrup captures the perfect balance between smooth, silky caramel with a hint of sea salt. It brings an added level of sophistication and flavour to all beverages. Salted caramel was invented in 1977 by a French Pastry Chef, Henri Le Roux. Its growth in popularity has made it the 4th most popular flavour syrup in Britain for the past few years. Monin salted caramel syrup is perfect to add a dose a decadence into coffees, hot chocolates, frappes, cocktails and mocktails. Ingredients: Sugar, water, natural flavouring, salt, colour- E150a. Nutritional info (per 100ml) : Energy 326Kcal/1364Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 80. 3g, of which sugars: 80. 3g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 1. 0g.

See full description
Specifications for Premium Salted Caramel Syrup 700ml
  • Volume
    700ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome