Pumpkin Spice Syrup 1L

Pumpkin Spice Syrup 1L

Order Code: ZT4853245SCopy

£10.39 Inc VAT (0%)


Description

Fruity and warming, Sweetbird's pumpkin spice syrup is the perfect ingredient for a delicious seasonal treat. Containing real cinnamon, ginger and clove, it's a must-have on menus from September onwards, two pumps is all that is needed to create this modern classic. Ingredients: Glucose-fructose syrup, water, sugar, acidifier: citric acid, flavourings, colour: plain caramelNutritional Info (per 100ml) : Energy: 1529kj/361kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 86. 7g, of which sugars: 86. 7g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g

See full description
Specifications for Pumpkin Spice Syrup 1L
  • Volume
    1L
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome