S'mores Syrup 1L Bottle

S'mores Syrup 1L Bottle

Order Code: ZT4870192SCopy

£11.49 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 +£10.578%

Currently unavailable

Description

Sweetbird's version of the American campfire classic; S'mores syrup is all the irresistible gooey-sweetness without the sticky fingers. Combining the taste of marshmallows, chocolate and graham crackers, this Sweetbird syrup is not only tastes great in coffee, but also in vanilla bean or caffe frapps. Ingredients - Sugar, Water, Flavouring, Colour: Plain Caramel, Acidity regulator: Citric Acid. Nutritional Info (per 100ml) : Energy: 1431kj/337kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 83. 1g, of which sugars: 83g, Fibre: 0g, Protein: 0g, Salt: 0. 03g.

See full description
Specifications for S'mores Syrup 1L Bottle
  • Volume
    1L
  • Product Type
    Syrup
  • Colour
    Plain Caramel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome