Strawberry Basil & Cucumber Cooler Syrup 1L

Strawberry Basil & Cucumber Cooler Syrup 1L

Order Code: ZT4870995SCopy

£8.99 Inc VAT (0%)


Description

Simply's strawberry, basil and cucumber cooler syrup is refreshingly sweet and slightly herby. The vibrant pink colour makes it ideal to serve during the spring and summer months. This quick serve beverage can work like a squash by just adding water and ice or try blending all three for a crushed cooler or slushie. You can also add soda or tonic water for a delicious mocktail or turn it in to a cocktail with a splash of alcohol. Ingredients - Water, Sugar, Acidity regulator: Citric Acid, Concentrated Lemon Juice, Natural Flavouring, Clouding Agent (Emulsifiers (Gum Arabic, Glycerol Ester of Wood Rosin), Natural Flavouring), Colour: E163, Sweetener: Sucralose, Preservative: Potassium sorbate. Nutritional Info (per 100ml) : Energy: 657 Kcal/154 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 37g, of which sugars: 37g, Fibre: 0g, Protein: 0g, Salt: 0. 02g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Strawberry Basil & Cucumber Cooler Syrup 1L
  • Volume
    1L
  • Product Type
    Cooler Syrup
  • Colour
    Vibrant Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome