Sugar-free Caramel Syrup 1L

Sugar-free Caramel Syrup 1L

Order Code: ZT4866272SCopy

£10.29 Inc VAT (0%)

Currently unavailable

Description

The deliciously rich and velvety tones of the Sweetbird classic caramel flavour, without the sugar. Ingredients: Water, Dietary fibre: dextrin, Flavouring, Lemon juice from concentrate, Thickeners: cellulose gum; xanthan gum, Sweeteners: potassium acesulfame; sucralose, Colour: plain caramel, Preservative: potassium sorbate, sodium benzoate. Nutritional Info (per 100ml) : Energy: 41kj/10kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 1. 4g, -sugars 0. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 13g.

See full description
Specifications for Sugar-free Caramel Syrup 1L
  • Flavour
    Caramel
  • Volume
    1L
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome