Winter Warmer Spiced Apple Syrup 1L

Winter Warmer Spiced Apple Syrup 1L

Order Code: ZT4870808S

£8.99 Inc VAT (0%)


Description

Simply's Winter Warmer spiced apple syrup is the perfect combination of beautiful spices and crisp apples, great for a warming beverage around the fire. Perfect throughout autumn and winter, make on its own with hot water or to add flavour to a mocktail or cocktail. You can also make up a large batch in an urne for a quick serve solution. The syrup is gluten and nut free, and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Water, Concentrated apple juice reconstituted (10%), Acid: Citric acid, Natural Flavouring, Colour: E150a, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1264 Kcal/298 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 72. 5g, of which sugars: 72. 4g, Fibre: 0g, Protein: 0g, Salt: trace. Storage instructions: Store in dry, cool ambient conditions, away from heat sources and odorous materials. After opening keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature. Shelf life after opening: 12 months.

See full description
Specifications for Winter Warmer Spiced Apple Syrup 1L
  • Product Type
    Spiced Apple Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome