Matcha Tea Pouch 100g

Matcha Tea Pouch 100g

Order Code: ZT4859447S

£9.99 Inc VAT (0%)


Description

Zuma's finely ground matcha powder is made from specially grown and processed green tea. High in fibre and protein, it is 100% organic meaning nothing has been added in or taken away. It has a fresh, grassy flavour and is the purest way to get your green tea boost. Take one mini scoop (approx. 1. 5g), add 30ml of warm or cold water and whisk vigorously. Top up with warm water (60-70C) or steamed milkIngredients - Organic Matcha Powder (100%) . Nutritional Info (per 100g) : Energy: 1712kj/409kcal, Fat: 6. 5g, of which saturates: 0g, Carbohydrates: 45. 2g, of which sugars: 0g, Fibre: 31. 8g, Protein: 26. 4g, Salt: 0. 01g.

See full description
Specifications for Matcha Tea Pouch 100g
  • Drink Type
    Tea
  • Pack Type
    Pouch
  • Weight
    100g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome