Can Opener Bench

Can Opener Bench

Order Code: ZT5538048SCopy

£119.99 Inc VAT (20%)


Description

This heavy-duty bench can opener is made from durable heavy-duty stainless steel making it suitable for constant use in busy commercial kitchen environments. This can opener is suitable for opening all cans up to 14" tall and can be attached securely to a work surface for a secure grip.Product Details- Dimensions 30(H)x 4(W)x 10(D)"- Material Stainless steel- Weight 2.7kg- Suitable for clamp or bolt fixing (stainless steel base and clamp supplied)- Opens cans up to 14(H)"- Heavy duty

See full description
Specifications for Can Opener Bench
  • Material
    Stainless Steel
  • Product Type
    Can Opener
  • Width
    4 inches
  • Height
    30 inches
  • Depth
    10 inches
  • Weight
    2.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome