Colour-Coded Jug Scoops 1ltr
0
1
2
3

Colour-Coded Jug Scoops 1ltr


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

The colour-coded range of food handling tools have been designed to prevent cross contamination. Work areas can be colour-coded for instant recognition of non-approved tools that could compromise hygiene standards. Product features: • Lightweight. • Rot and rustproof. • Tough and durable. • Non-stick. • Easy to clean polypropylene. • Food contact certificates achieved.

Innovatively designed stackable, jug style scoop ideal for measuring/transferring bulk materials and food stuffs. Manufactured in food grade polypropylene and available in a variety of colours to suit all your HACCP needs.

Feature Attributes

Handle Shape:
D-shape
Jug Capacity:
1
Material:
Polypropylene
Protection Features:
Non-stick,Rustproof,Rotproof
Type:
Jug Scoop
Operating Temperature Range:
-30 to 80 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome