Flat Bottle Opener

Flat Bottle Opener

Order Code: ZT4950541SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Viners Flat Bottle Opener A simple and easy way to open capped bottles, the flat bottle opener is a true bartenders friend. Featuring a bottle cap remover on one end and a hanging hole on the other end. Made from durable stainless steel with a brushed finish. Measures 18cm in length. Hand wash with warm soapy water and dry immediately. Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Flat Bottle Opener
  • Length
    18cm
  • Product Type
    Flat Bottle Opener
  • Material
    Stainless Steel
  • Finish
    Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome