Fridge Jug White Lid 1 Litre

Fridge Jug White Lid 1 Litre

Order Code: ZT3141112S

£4.99 Inc VAT (20%)


Description

Ravenhead Slim Glass Fridge Jug 1L Capacity Narrow Door Jug Easy Pour Non Spill Ideal for Milk Water Juice
Modern and functional, this Ravenhead Refrigerator Jug with Lid is perfect for storing up to 1.0 litres of water, milk, fruit juices, smoothies, or cocktails in the fridge.
Made from solid glass, which is highly resistant to chipping and cracking, it features a removable white plastic lid, a neat pouring spout, and an ergonomic handle that makes pouring a breeze.

The 1 litre fridge jug is ideal for storing juices and milk
With a removable plastic lid for easy cleaning and a non drip pouring lip
Designed to fit inside most fridge door shelves
W: 12.5cm H: 24.5cm D: 9.0cm, 915g


See full description
Specifications for Fridge Jug White Lid 1 Litre
  • Type
    Kitchen Accessories
  • Colour
    Transparent
  • Form
    Beverage Dispenser
  • Size
    1.7L
  • Style
    With Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome