Hawthorne Throwing Strainer 4 Prong

Hawthorne Throwing Strainer 4 Prong

Order Code: ZT4857613SCopy

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 +£4.6612%


Description

Mixing cocktails is the fun part of the job, but don't you hate it when the drinking glass becomes full of ingredients and ice? With the Beaumont Hawthorne 4 Prong Strainer, this is no longer a worry. Constructed from stainless steel, the strainer is easy to clean and rinse, meaning the maximum output of drinks per hour. Durable and lightweight, Beaumont have created a strainer that is sure to last and allows for ease of use. The classically designed devil ears allow the strainer to rest on top of a drinking cup for easy transfer with minimal effort. Perfect for any bar or restaurant.

See full description
Specifications for Hawthorne Throwing Strainer 4 Prong
  • Product Type
    Throwing Strainer
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome