Kitchen Canisters Set of 3 Silver Stainless Steel Kzocs

Kitchen Canisters Set of 3 Silver Stainless Steel Kzocs

Order Code: ZT1542504S

£32.99 Inc VAT (20%)


Description

Ideal for the office or the home, these stylish stainless steel canisters are designed for storing tea, coffee and sugar. With air tight lids, allowing you to store the contents for longer, keeping everything well protected and hygienic. The cylindrical canisters are designed to be subtle and modern, making them a perfect fit for the contemporary office or kitchen.
Ideal practical storage solutions
Great for the office kitchens, canteens or at home
Easily wiped clean and refilled
Set of 3
Stylish and contemporary stainless steel design
Canister dimensions: overall height 160mm, diameter 90mm

See full description
Specifications for Kitchen Canisters Set of 3 Silver Stainless Steel Kzocs
  • Material
    Stainless Steel
  • Diameter
    90mm
  • Height
    160mm
  • Finish
    Silver
  • Type
    Canisters
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome