Muddler Gold Plated Stainless Steel 23cm

Muddler Gold Plated Stainless Steel 23cm

Order Code: ZT4857695S

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

Perfect for creating interesting and tasteful cocktails, Beaumont's gold cocktail muddler is a great addition to any bartender's arsenal. The muddler helps to crush fruits, herbs and spices to release flavour - making for a better tasting drink. Use within a mixing cup to make muddling easier. Constructed from sturdy stainless in a stylish gold finish, this cocktail muddler is designed for bartenders and professionals alike. It features a textured rubber head to release the full flavour within your ingredients.

See full description
Specifications for Muddler Gold Plated Stainless Steel 23cm
  • Colour
    Gold
  • Material
    Stainless Steel
  • Length
    23cm
  • Product Type
    Cocktail Muddler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome