Tongs Serving Black

Tongs Serving Black

Order Code: ZT5532851SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

Reduce the risk of cross contamination in your kitchen with these 11 colour coded serving tongs from Vogue. Colour coded black for general use the tongs help your staff quickly identify the correct pair for each food type preventing the spread of dangerous bacteria between equipment. The sleek smooth shape is also free of any recesses or folds that might harbour microbes making them easy-to-clean and incredibly hygienic. Designed for comfortable use the tongs are also extremely ergonomic giving you a firm grip when turning serving and plating food.Product featuresDimensions 11(L)"/ 290mmMaterial Stainless SteelVinyl coatedBlack: General useColour coded

See full description
Specifications for Tongs Serving Black
  • Material
    Stainless Steel
    Vinyl Coated
  • Product Type
    Serving Tongs
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome