Tongs Serving Yellow

Tongs Serving Yellow

Order Code: ZT5533599SCopy

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Stainless steel serving tongs with colour coded handles to help you eliminate cross contamination. Specifically designed not to have any recesses or folds that might harbour bacteria these tongs are the perfect addition to any kitchen and with their comfortable handles also provide a reliable grip. These tongs are colour coded yellow meaning that they are suitable for handling cooked meat. Product features Dimensions 11(L)/ 290mm Material Stainless steel Vinyl coated Yellow: Cooked Meat Colour coded

See full description
Specifications for Tongs Serving Yellow
  • Size
    290mm
  • Material
    Stainless Steel
  • Colour
    Yellow
  • Product Type
    Serving Tongs
  • Handle Material
    Vinyl Coated
  • Length
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome