Active Fresh Room Spray Fresh Cotton 237ml - 3247159

Active Fresh Room Spray Fresh Cotton 237ml - 3247159

Order Code: ZT4178286S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Refresh and invigorate any room of your house with this Air Wick Active Fresh Room Spray. The scent of fresh cotton will freshen up your room and neutralise odours in just one spray. Infused with natural essential oils, this room spray comes with 2x odour neutralisation technology to make your home always fresh and welcoming. The spray is free from phthalates, propellants and dyes.
Instant spray air freshener
Neutralises odours in just one spray
This room spray comes with 2x odour neutralisation technology
Fresh and inviting fragrance
Free from phthalates, propellants and dyes
Infused with natural essential oils
Colour: Clear
Fragrance: Fresh Cotton
Volume: 237ml

See full description
Specifications for Active Fresh Room Spray Fresh Cotton 237ml - 3247159
  • Colour
    Transparent
  • Product Type
    Room Spray
  • Volume
    237ml
  • Fragrance
    Fresh Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome