Air Freshener Set Cotton 228ml + FOC Quality Street

Air Freshener Set Cotton 228ml + FOC Quality Street

Order Code: ZT5696380SCopy

£15.99 Inc VAT (20%)

Currently unavailable

Description

One spritz of Air Wick Active Fresh Air Freshener in Fresh Cotton is enough to fill a room. The aerosol-free automatic spray releases bursts of continuous fresh fragrance so your environment always smells welcoming. Just set the air freshener to your preferred fragrance intensity setting and enjoy while the fresh cotton refill neutralises odours. Fragrances your home, office or bathroom for up to 70 days per refill when on low setting. Ideal for any room, at home, in the office or work environment. This promotion includes a FREE 220g box of Quality Street chocolates.
• Contains 1 device, 1 refill and 2xAA batteries
• Provides up to 70 days of continuous fragrance (minimum setting)
• 3 adjustable settings for a release of fragrance at a desired intensity, includes an instant action boost button
• Neutralises odours
• Infused with natural essential oils and 95% naturally derived ingredients
• Free from phthalates, propellants and dyes
• Our latest odour neutraliser is infused with natural essential oils for long lasting fragrance
• Fragrance: Fresh Cotton
• 228ml refill supplied
• Promotion: FREE Nestle Quality Street 220g - While stocks last

See full description
Specifications for Air Freshener Set Cotton 228ml + FOC Quality Street
  • Fragrance
    Fresh Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome