H032 Air Freshener Cranberry Crush 6 x 750 ml

H032 Air Freshener Cranberry Crush 6 x 750 ml

Order Code: ZT2620857S

£16.39 Inc VAT (20%)
£16.993.5% off


Description

Enov Cranberry Crush Air Freshener is specially designed to give a fresh and welcoming atmosphere for any environment. This trigger spray air freshener is supplied in 750ml bottles and contains a unique, long-last fragrance in-order to re-vitalise and freshen all manner of mild odours such as tobacco smoke. Freshens and quickly dispels unpleasant odours. Contains a long lasting Cranberry Crush perfume. Specialised perfumery techniques combine universally acceptable perfume oils in a slow release formulation, emitting an exclusive blend of oriental blossom and spice notes.
Why choose Enov H032 Air Freshener Cranberry Crush?Enov Cranberry Crush Air Freshener is specially designed to give a fresh and welcoming atmosphere for any environment.This trigger spray air freshener is supplied in 750ml bottles and contains a unique, long-last fragrance in-order to re-vitalise and freshen all manner of mild odours such as tobacco smoke.Freshens and quickly dispels unpleasant odours.Contains a long lasting Cranberry Crush perfume
Where can you use Enov H032 Air Freshener Cranberry Crush?Ideal to create the right impression in all public areas, such as; reception areas, hotel bedrooms, bars and lounges, washrooms, offices and entrance halls.To add a clean, fresh fragrance to any room, dealing with odours quickly and effectively. Use in pubs, clubs, offices, shops and many other social environments.
How do you use Enov H032 Air Freshener Cranberry Crush?Enov Cranberry Crush Air Freshener is ready-to use slow release air reconditioner with a long-lasting fragrance.Spray lightly into the corners of the room as required. Do not spray directly onto fabrics or furnishings. Always spray away from people.
BiodegradabilityAll surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.
Price based on case of 6 x 750ml ** please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for H032 Air Freshener Cranberry Crush 6 x 750 ml
  • Size
    750ml
  • Product Type
    Air Fresheners
  • Fragrance
    Cranberry Crush
  • Form
    Trigger Spray
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome