Insette Wild Berries 300ml Air Freshener (Leaves Areas Smelling of Wild Berries) 1008167

Insette Wild Berries 300ml Air Freshener (Leaves Areas Smelling of Wild Berries) 1008167

Order Code: ZT1551926S

£2.54 Inc VAT (20%)
£2.9915% off
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

This Insette Air Freshener is a convenient and easy to use spray that leaves rooms smelling fresh and clean all day long. With the enchanting, delicate fragrance of wild berries, it eliminates unpleasant odours and replaces them with a rich, attractive aroma. Ideal for any office, reception area, or domestic use, it comes in an easy to use 300ml aerosol can and provides a cost effective, affordable cleaning solution.
Eliminates odours effectively
Leaves areas smelling fresh with wild berries fragrance
Ideal for any reception or public use area
Handy to have in the home to eliminate unpleasant odours
Comes in an easy to use aerosol can
Effective and affordable spray
Capacity: 300ml
Pack of 1 aerosol can

See full description
Specifications for Insette Wild Berries 300ml Air Freshener (Leaves Areas Smelling of Wild Berries) 1008167
  • MFR Part No.
    WX18715
  • Weight
    0.326kg
  • Volume
    300ml
  • Product Type
    Air Fresheners
  • Pack Quantity
    1
  • Fragrance
    Wild Berries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome