KleenMist Aerosol Air Freshener 270ml Refill Baby Powder - 12x270 mL

KleenMist Aerosol Air Freshener 270ml Refill Baby Powder - 12x270 mL

Order Code: ZT3578865S

£49.99 Inc VAT (20%)


Description

The new KleenMist Aerosol Air Freshener 270ml Refill Baby Powder feature increased strength fragrances, improved shrink-wrap packaging, high quality lithograph printing and a revised 270ml can designed to fit a wider range of dispensers. These metered aerosols are the perfect answer for odour control problems. Ideal for use in washrooms, shower areas and toilets. With a choice of delightful fresh fruit, wild flowers or baby talc this tried and tested odour suppression system has the ability to neutralise odours with immediate effect 24 hours a day.

Each aerosol delivers over 3000 metred sprays (30 days) covering an area up to 6000ft³. Non-toxic, non-corrosive and CFC free. Simple and quick to install especially within AD100 Fragrance Dispenser.

Product Features:

The perfect answer for odour control problems
Neutralise odours with immediate effect 24 hours a day
Each aerosol delivers over 3000 metered sprays (30 days) covering an area up to 6000ft.
Non-toxic, non-corrosive and CFC free
Simple and quick to install in the aerosol dispensers (dispenser not included)
Specification:

Baby Powder Refill
Box of 12
Weight 240g
Size 270ml

See full description
Specifications for KleenMist Aerosol Air Freshener 270ml Refill Baby Powder - 12x270 mL
  • Pack Quantity
    12
  • Fragrance
    Baby Powder
  • Weight
    240g
  • Product Type
    Aerosol Air Freshener
  • Volume
    270ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome