Nilco Air Freshener Lavender 750ml

Nilco Air Freshener Lavender 750ml

Order Code: ZT1255518P

£8.29 Inc VAT (20%)


Description

Nilco Air Freshener Lavender 750ml With four fabulous fragrances' created to give maximum odour control in just one burst, Power Fresh is designed to give a high volume burst of fragrance, even in large rooms. Created using a waterless formulation it's great for changing rooms, conference centres and function halls. Nilco Power Fresh is an easy to use, quick and effective way of eliminating pungent odours in large areas, in one easy step. Power Fresh leaves a lingering fine fragrance which combats odours for long periods of time. The fragrance life can be increased to give a longer lasting freshness by lightly spraying onto curtains, cushions and other fabrics. Ideal for hotel rooms, restaurants, conference rooms, offices, lavatories, bars, pubs, cars, furniture, fabrics and upholstery. Power Fresh, the professional's choice.



WHERE TO USE

For industrial or janitorial applications for the elimination of malodours in larger areas such as changing rooms.



WHERE NOT TO USE

Where overspray onto treated or polished surfaces may cause spoilage of decorative finishes.

In smaller, confined areas. This package has a very high discharge performance, and is unsuitable for use in domestic and smaller, confined, environments.

See full description
Specifications for Nilco Air Freshener Lavender 750ml
  • Type
    Air Fresheners
  • Size
    750ml
  • MFR Part No.
    45053RY
  • Fragrance
    Lavender
  • Form
    Aerosol Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome