Odour Neutraliser RTU 750ml 6 x 750 ML

Odour Neutraliser RTU 750ml 6 x 750 ML

Order Code: ZT2818820S

£55.99 Inc VAT (20%)


Description

BioHygiene Odour Neutraliser utilises absorbent technology for fast removal of unpleasant odours, effectively refreshing and revitalising stale or foulsmelling surfaces and airways. Odour absorber binds to molecules to remove odours, rather than masking them like conventional air fresheners. Targets odoriferous molecules such as hydrogen sulphide, mercaptan, thioether, isovaleric acid and ammoniabased odours. A pleasant fragrance provides a lasting and fresh scent while the odour neutraliser gets to work. Immediate and longlasting action. Ideal for industrial and institutional use. Ideal for treating refuse collection areas e.g. wheelie bins and waste stores, smoking areas, stale sweatsmelling stairways and communal areas. Suitable for use on most colourfast surfaces. Reduces CO2e by up to 85%.

See full description
Specifications for Odour Neutraliser RTU 750ml 6 x 750 ML
  • Product Type
    Odour Neutraliser
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome