Unibond Aero 360 System With Neutral Refill 450g

Unibond Aero 360 System With Neutral Refill 450g

Order Code: ZT1728778S

£13.99 Inc VAT (20%)


Description

Unibond Aero 360 System With Pure/Neutral Refill 450G 2633427 Unibond Aero 360 System With Pure/Neutral Refill 450G 2633427Using the power of 360 degree air circulation, this refillable UniBond Aero 360 Pure moisture absorber and dehumidifier is designed for maximum moisture absorption to keep your home dry and fresh with improved air quality. Circulates air through and around the suspended tab for up to 40% improved efficiency and up to 70% neutralisation of bad odours, making it great for kitchens and bathrooms. Unibond Aero 360 System With Neutral Refill 450g Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Unibond Aero 360 System With Neutral Refill 450g
  • Colour
    White
  • Recycled Product
    Made from 60% Recycled Plastic
  • Type
    Dehumidifiers
  • For Room Size
    20
  • Filter Life
    Up To 3 Months

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome