Disinfectant Spray Ready to Use 500ml

Disinfectant Spray Ready to Use 500ml

Order Code: ZT4854876S

£8.49 Inc VAT (20%)
£9.9915% off
QuantityPriceDiscount
1 - 4£8.490%
5 +£8.075%


Description

Hold your venue to the highest hygiene standards while also minimising your environmental impact with this 500ml Greenspeed disinfectant spray bottle. The lactic acid-based formula makes this solution extremely effective at tackling a wide range of bacteria and viruses in just five minutes. This makes it easy for staff to quickly disinfect your surfaces. Made with renewable, plant-based materials, this disinfectant is incredibly sustainable and free from potentially hazardous substances. As such, it gives you a great green alternative to traditional disinfectants.

See full description
Specifications for Disinfectant Spray Ready to Use 500ml
  • Container Type
    Spray Bottle
  • Product Type
    Disinfectant Spray
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome