E-NOX Care Protection/Maintenance Oil - 5 L Canister

E-NOX Care Protection/Maintenance Oil - 5 L Canister

Order Code: ZT2703346SCopy

£219.99 Inc VAT (20%)

Currently unavailable

Description

E-NOX Care protection/maintenance oil, 5 l canister, for stainless steel, aluminium, non-ferrous metal. Hazard class = GHS07, GHS08. Product type = oils. Can be applied on cold and warm surfaces. Reduces new dirt accumulation. Protects from the weather. Cares for and protects stainless steel, aluminium and non-ferrous metal. Long-term protection for indoor and outdoor surfaces. With active cleaning substances. E-NOX Care is a ready-to-use protection and maintenance oil for stainless steel, aluminium and non-ferrous metals. It can be used both indoors and outdoors to protect against new dirt or the effects of the weather. The very high yielding stainless steel maintenance oil leaves a slightly shimmering film on the surfaces that displaces moisture. Subsequent fingerprints remain invisible on both polished and matt brushed stainless steel. Any residue can be easily removed, as can other stains and any tarnish. The maintenance oil is easy to use - simply apply to a cloth and wipe the surface. It provides a uniformly shiny appearance for the care and maintenance of appliances with stainless steel surfaces, end panels, handles made of stainless steel. It also protects and polishes large surfaces. When caring for and maintaining parts of buildings, such as faades, stair or balcony railings, the maintenance product removes water streaks or stains and inhibits new soiling caused by light flash rust or mineral deposits.

See full description
Specifications for E-NOX Care Protection/Maintenance Oil - 5 L Canister
  • Product Type
    Oil
  • Hazard Class
    GHS07, GHS08
  • Form
    Oil
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome