Full Spectrum Concentrated Cleaner
0
1

Full Spectrum Concentrated Cleaner


Select
£7.99 Inc VAT (20%)
Up to 7% off


See all variants from £7.99

Description

The Oleonix® Full Spectrum™ cleaner is a superior cleaning solution that is suitable for numerous cleaning tasks. Use either concentrated or diluted with water, Oleonix® penetrates the most ingrained dirt particles and lifts them away with ease.

Suitable to use on a wide range of surfaces including glass, wood, metal, and rubber, this versatile cleaner is an all-in-one solution that covers all industry sectors.

Features and Benefits
• Prevents build-up of scale from hard water
• Highly dilutable, cost-effective cleaner
• So versatile it can replace numerous products with just one
• Available in a wide range of sizes to suit all needs

Typical Applications
• Suitable for use across all industry sectors

Notes
• Non-toxic to marine life
• Environmentally-friendly
• Readily biodegradable

Standards
• Meets EU-Regulations for REACH Annex XVII substances
• Meets Regional waste legislation - Safe to dispose into watercourse
• EU Food safety regulations

See full description

Feature Attributes

Container Type:
Bottle
Fragrance:
Unfragranced
Type:
Multi-Purpose Cleaner
Standards Met:
EU Food Safety
Series:
Full Spectrum
Applications:
Cladding,Ceramic,Wood,Plastic,Auto Industry,Food Industry,All floor types,uPVC,Stainless Steel,Glass,Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome