0
1

General Purpose Sanitiser Spray H1 (750ml)

Order Code: ZT1094906S

£1.59 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

H1™ general-purpose sanitiser is an excellent solution for low-risk cleaning areas, designed specifically for a variety of applications, including food preparation surfaces. Its powerful, bleach-free formula is quick-acting, eliminating germs and viruses in just 30 seconds, making it an ideal choice for maintaining hygiene in both domestic and commercial environments. This effective sanitiser kills 99.99% of germs, including MRSA, without leaving any tainting residues, ensuring safety for food contact surfaces. With its rapid action and non-tainting properties, the H1™ sanitiser guarantees a clean and safe environment for food preparation and other sensitive applications.

Features and Benefits
• Destroys 99.99% of bacteria and viruses, such as MRSA
• Works rapidly in only 30 seconds for efficient cleaning
• Contains no bleach, ensuring safety for delicate surfaces

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BS EN 1276
• BS EN 13697

Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment

See full description
Specifications for General Purpose Sanitiser Spray H1 (750ml)
  • Container Type
    Spray
  • MFR Part No.
    800-277-0008
  • Standards Met
    BS EN 1276
    BS EN 13697
  • Applications
    Food Industry
    Stainless Steel
    Ceramic
    Plastic
  • Type
    Multi-Purpose Cleaner
  • Fragrance
    Unfragranced
  • Series
    H1™
  • Size
    750ml
  • Product Type
    General Purpose Sanitiser
  • Concentration
    Ready to Use
  • For Use On
    Plastic
    Food Handling Environments
    Metals
    Ceramic
  • Product Format
    Liquid