Glass Window Cleaner Trigger Spray 750ml, Pack of 6 701 Pack

Glass Window Cleaner Trigger Spray 750ml, Pack of 6 701 Pack

Order Code: ZT1541484SCopy

£17.99 Inc VAT (20%)


Description

Ready to use glass and window cleaner that cuts through grease and dirt, leaving a streak and smear-free sparkling finish. Suitable for general janitorial use, this economical cleaner produces excellent results on windows, glass, mirrors, VDU screens, stainless steel and all hard surfaces. This bulk value pack contains six 750ml containers (2 trigger spray bottles plus 4 refills).
Economical but effective glass cleaner
Also suitable for window cleaning
Spray neat onto the surface to be cleaned and wipe with a clean cloth
Cuts through grease and dirt without leaving streaks or smears
Ready to use 750ml trigger spray
For use on all windows, glass, tiles, stainless steel and aluminium
Pack of 6 (2 trigger spray bottles plus 4 refills)
For Professional Use Only

See full description
Specifications for Glass Window Cleaner Trigger Spray 750ml, Pack of 6 701 Pack
  • MFR Part No.
    2W04579
  • Weight
    5.3kg
  • Applications
    Window Cleaning
  • Product Type
    Glass Cleaner
  • Volume
    750ml
  • Colour
    Blue
  • Effective Against
    Grease/Dirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome