0
1

J22 Kontrol Multi-citrus 5L

Order Code: ZT1029524X

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.215%
10 +£6.8310%


Description

J22
Removes grease and grime and kills germs with a pleasant fresh citrus odour. Safe on all washable surfaces. Conforms to EN1276.

Specifications for J22 Kontrol Multi-citrus 5L
  • Series
    J22 Kontrol
  • MFR Part No.
    J22
  • Size
    5Ltr
  • Standards Met
    ISSA
    (EC) No 453/2010
    CHSA
    BACS
    EN1276
    BICSc
  • Container Type
    Bottle
  • Type
    Multi-Purpose Cleaner
  • Fragrance
    Citrus
  • Applications
    All Washable Surfaces
  • Product Type
    Multi Surface Cleaner
  • Hazard Warning
    Corrosive
  • Product Format
    Liquid
  • For Use On
    Hard Surfaces
  • Concentration
    Concentrated