Jontec Bourne Wax - 5L

Jontec Bourne Wax - 5L

Order Code: ZT1197868S

£50.99 Inc VAT (20%)


Description

Bourne Traffic Liquid Wax Natural - Usage Instructions: Shake container well. If stored at low temperature, or Bourne Traffic Wax is difficult to pour, allow to reach room temerature before use. Apply an even coat of Bourne Traffic Liquid Wax using a suitable applicator or trigger bottle. Leave doors and windows open and allow to dry and then buff to a shine with a high speed rotary floor machine fitted with a White buffing pad or polishing brush.
Coverage approx: 40m² per litre Maintenance Instructions: Dust control / lightly damp mop daily (if required) and maintain shine on floor by machine buffing. Re-apply Bourne Liquid Traffic Wax on those areas that are worn and no longer respond to buffing every 1 to 4 weeks, depending on traffic conditions. Caution: Never use alkaline detergent to clean floor protected with Bourne Traffic Liquid Wax.

See full description
Specifications for Jontec Bourne Wax - 5L
  • Container Type
    Bottle
  • Type
    Multi-Purpose Cleaner
  • Size
    5Ltr
  • Product Format
    Liquid
Product Reviews -
2 years ago by Amanda
This is a brilliant product for unsealed parquet floor that shows white water marks , put in spray bottle and leave to dry then buff , smells great too

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome