Kitchen Cleaner and Sanitiser Spray 6 x 750ml

Kitchen Cleaner and Sanitiser Spray 6 x 750ml

Order Code: ZT3082294SCopy

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Capacity L: 4.5.
Capacity ml: 4500.
Container Type: Plastic flask.
Fragrance: Odourless.
Pack Quantity: 6 x 750mL.A fast drying spray on and wipe off bactericidal cleaner for the food industry. Kills 99.999% of bacteria. Tested to BS EN 1276 undiluted. Effective against MRSA, salmonella, e coli and pseudomonas aeruginosa. Ideal for cleaning all water resistant surfaces Odourless. No alcohol. Pack of 6 x 750ml.

See full description
Specifications for Kitchen Cleaner and Sanitiser Spray 6 x 750ml
  • Capacity
    4.5L
  • Fragrance
    Odourless
  • Volume
    4.5L
  • Pack Quantity
    6 x 750ml
  • Size
    750ml
  • Form
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome