Multi-Surface Cleaner 750ml Trigger

Multi-Surface Cleaner 750ml Trigger

Order Code: ZT2604518S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

This ProSolve Glass and Window Cleaner is specially formulated to work on interior and exterior glass.

It cuts through grease and dirt easily, and is effective on all on glass, mirrors, plastic, Perspex, and acrylic, leaving a streak and smear-free finish.

Removes grease, dirt, and grime
Dries to a streak and smear-free finish
Easy to use, handy 750ml spray application
Effective on glass, mirrors, plastic, Perspex, and acrylic

See full description
Specifications for Multi-Surface Cleaner 750ml Trigger
  • Container Type
    Spray
  • Size
    750ml
  • Product Type
    Multi-Surface Cleaners
  • Applications
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome